This product requires certification to purchase.

1/2 in. PEX Crimp x IPS/Sweat Pressure Balancing Valve

You last purchased this on
 
Gerber Plumbing

Treysta™ 1/2 in. PEX Crimp x IPS/Sweat Pressure Balancing Valve

  • Fast #
  • Part #GG00GS504S
  • Item #7676270
  • Manufacturer Part #G00GS504S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Treysta™ 1/2 in. PEX Crimp x IPS/Sweat Pressure Balancing Valve

  • Fast #
  • Part #GG00GS504S
  • Item #7676270
  • Manufacturer Part #G00GS504S
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes forged valve body, plaster guard and innovative pressure test cap
  • Installed rough-in can be pressure tested to 150PSI (air or water), mixed or isolated inlets, using included pressure test plug
  • Accommodates standard, back-to-back, and thin wall installations
  • Treysta cartridge ships with trim, sold separately (GA510015)
  • With an easy-access mounting system and an innovative plaster guard with integrated depth indexing, Treysta is engineered to install smooth and quick
  • Treysta features quarter-turn service stops that open and close with a flat head screw driver in the slot or pliers on the flat sides for ease of maintenance
  • The unique, reversible test plug accommodates full system tests, as well as hot, cold, and cross-flow tests
  • Treysta has a solution for “with” and “without” stops, and accommodates back-to-back installations and reversed hot and cold inlets, as well as IPS / sweat, Crimp PEX, and Cold Expansion PEX
  • The compact, brass-forged body of the valve features integrated mounting holes for a firm and secure hold, and the flat plane of the plaster guard allows it to install level with the wall
  • Treysta uses a common platform of pressure balance cartridge for all configurations, meaning that a single cartridge fits in all valve bodies
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Treysta™
Depth:
3-1/2 in
Pressure - Maximum:
150 psi
Valve Body Material:
Forged Brass
Valve Size:
1/2 in
Valve Type:
Rough-In Valve