TRIBUNE TUB SPOUT WITH DIVERTER CHROME CP
Tribune TRIBUNE TUB SPOUT WITH DIVERTER CHROME CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 1/2" Copper or 1/2" IPS Stub Out Nipple
- Diverter on Tub Spout
- 5 1/2" Spout Length
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tribune
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/2 in
- Diameter:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Metal
- Spout Type:
- Diverter
- UPC:
- 719934044348