1.28 gpf Toilet Tank in White
Ultra Flush® 1.28 gpf Toilet Tank in White
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ultra Flush®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- IAPMO Listed:
- Yes
- Length:
- 11-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Tank
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 20-5/8 in