This product requires certification to purchase.

1.6 gpf Toilet Tank in White

You last purchased this on
 
Gerber Plumbing

Ultra Flush® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #GG0028385
  • Item #1579911
  • Manufacturer Part #G0028385
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Ultra Flush® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #GG0028385
  • Item #1579911
  • Manufacturer Part #G0028385
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Siphon jet flush technology
  • Color matched bolt caps included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Ultra Flush®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-1/2 in
IAPMO Listed:
Yes
Length:
8-3/4 in
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
WaterSense Labeled:
No
Width:
20-1/8 in