Round Toilet Bowl in White with 14 in. Rough-In
This product has been replaced by
Manufacturer Part #GUF21342
Ultra Flush® Round Toilet Bowl in White with 14 in. Rough-In
Product Details
Product Details
- Material: Vitreous china
- Round-front bowl
- Siphon jet flushing technology
- Water surface: 12" x 10"
- Seat not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ultra Flush®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Length:
- 19-1/2 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No