This product requires certification to purchase.

Vitreous China Rough-In Vertical Elongated Toilet Bowl for HE-28-380 Tank

You last purchased this on
 
Gerber Plumbing

Ultra Flush® Vitreous China Rough-In Vertical Elongated Toilet Bowl for HE-28-380 Tank

  • Fast #
  • Part #GHE21374
  • Item #4802485
  • Manufacturer Part #HE-21-374
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Ultra Flush® Vitreous China Rough-In Vertical Elongated Toilet Bowl for HE-28-380 Tank

  • Fast #
  • Part #GHE21374
  • Item #4802485
  • Manufacturer Part #HE-21-374
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Vitreous china
  • Elongated bowl offers added room and comfort
  • Glazed trapway: 2"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Ultra Flush®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
14-7/8 in
Toilet Bowl Length:
30-1/4 in
Toilet Bowl Width:
14-1/2 in
Toilet Rough-In:
4-1/4 in
Toilet Type:
Bowl
WaterSense Labeled:
No