This product requires certification to purchase.

Undermount Lavatory Sink in White

You last purchased this on
 
Gerber Plumbing

Undermount Lavatory Sink in White

  • Fast #
  • Part #G1219602
  • Item #3709578
  • Manufacturer Part #001219602
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Undermount Lavatory Sink in White

  • Fast #
  • Part #G1219602
  • Item #3709578
  • Manufacturer Part #001219602
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
Number of Bowls:
1
Pedestal Only:
No
Shape:
Oval
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Vessel Only:
Yes