Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
Vaughn™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
Product Details
Product Details
- 9 7/16” Spout Height, 8 11/16” Spout Length
- Solid Brass Spout, with slip spout installation
- Use with Widespread Roman Tub Valve D215000BT, Sold Separately
- Ceramic disc valve creates a tight seal to prevent against drips and allows the faucet handle to maneuver smoothly with ease
- Optional Handshower and Handshower Rough-In Sold Separately
- The faucet features a laminar aerator to ensure a low splash, clear, and crisp water stream
- The high-quality finishing process ensures the longevity of the finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- D215000BT
- Collection:
- Vaughn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-7/16 in
- Length:
- 10-7/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Spout Height:
- 9-7/16 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- Tub Spout Type:
- Non-diverter