1.6 gpf Toilet Tank in White
Viper™ 1.6 gpf Toilet Tank in White
Product Details
Product Details
- Material: Vitreous china
- Flow rate: 1.6 gpf
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Viper™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Height:
- 14-5/8 in
- IAPMO Listed:
- No
- Length:
- 7-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 18-3/4 in