This product requires certification to purchase.

Pedestal Bathroom Sink in White

Gerber Plumbing

Viper™ Pedestal Bathroom Sink in White

  • Fast #
  • Part #GG0013564
  • Item #9651654
  • Manufacturer Part #G0013564
3.3 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper™ Pedestal Bathroom Sink in White

  • Fast #
  • Part #GG0013564
  • Item #9651654
  • Manufacturer Part #G0013564
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 21-7/8 in. x 18-1/2 in.
  • 4 in. faucet centers
  • Hexagonal shaped basin
  • Exposed rear overflow
  • Petite size lavatory to maximize bathroom space
  • Rear-oriented drain hole location for ease of drain installation
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Viper™
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
Length:
21-7/8 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Shape:
Specialty
Sink Bowl Size:
20-5/8 in x 12-5/16 x 8-1/4 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
671052646517
Vessel Only:
Yes
Width:
18-1/2 in