Round Floor Mount Toilet Bowl in White
Viper® Round Floor Mount Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- Standard height round front bowl offers comfortable use
- Large, fully glazed trapway allows for virtually clog-free waste removal
- Large dual-fed siphon jet increases flush speed for fast evacuation and a clean bowl every time
- Large bowl surface allows water to thoroughly circulate for eliminating streaks and stains
- Model’s large footprint is ideal for new construction as well as replacement applications to conceal flooring imperfections created by previous installations
- Extra-tall bolt caps eliminate the need for on-site bolt cutting for faster installation
- Toilet seat is not included
Specifications
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- Spud Location:
- Top
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Width:
- 14-9/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor