Toilet Tank Lid Only in White
Viper™ Toilet Tank Lid Only in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Viper™
- Color Finish Name:
- White
- WaterSense Labeled:
- No