Washerless Cartridge
Washerless Cartridge
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Gerber Plumbing
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Width:
- 1-1/2 in