This product requires certification to purchase.

1.28 gpf Elongated Toilet in White

You last purchased this on
 
Gerber Plumbing

Wicker Park™ 1.28 gpf Elongated Toilet in White

  • Fast #
  • Part #GG0021221
  • Item #5142464
  • Manufacturer Part #G0021221
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Wicker Park™ 1.28 gpf Elongated Toilet in White

  • Fast #
  • Part #GG0021221
  • Item #5142464
  • Manufacturer Part #G0021221
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Elongated bowl
  • Rough-in size: 12"
  • Side tank lever
  • Includes soft-close toilet seat
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Wicker Park™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Type:
Trip Lever
Height:
29-5/8 in
IAPMO Listed:
Yes
Length:
28-3/4 in
MA Approved:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes
Width:
14-1/2 in