1/2 in. NPT Thermostatic Valve
1/2 in. NPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
- 1/2" connections
- Vertical/horizontal application
- Anti-scalding
- Max flow rate at 43 psi
- 6.1 gpm exit 1 - 5.7 gpm exit 2 - 5.8 gpm exit 3
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Horizontal, Vertical
- CSA Certified:
- CSA B125.1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.1 gpm
- Height:
- 6-1/8 in
- Length:
- 5-3/8 in
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve
- Width:
- 5-1/2 in