1/2 in. Threaded Thermostatic Valve
1/2 in. Threaded Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built-in part for thermostatic mixer
- Flow: 21.0 l/min - [5.55 gpm]
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.5 gpm
- Height:
- 4-13/100 in
- Length:
- 5-63/100 in
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve
- Width:
- 7-12/25 in