This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Chrome

You last purchased this on
 
Gessi USA

Goccia Single Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #G35205031
  • Item #7082861
  • Manufacturer Part #35205-031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gessi USA

Goccia Single Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #G35205031
  • Item #7082861
  • Manufacturer Part #35205-031
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tall single lever washbasin mixer without pop-up assembly
  • Spout projection 10-3/16"
  • Height 17-1/4"
  • Drain not included - see drains section
  • Max flow rate 1.2 gpm
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Goccia
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
17-1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-9/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-1/2 in
Spout Reach:
10-3/16 in
Trim Only:
No