This product requires certification to purchase.

Showerhead in Antique Brass

You last purchased this on
 
Gessi USA

Inciso Showerhead in Antique Brass

  • Fast #
  • Part #G58189713
  • Item #9084999
  • Manufacturer Part #58189-713
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gessi USA

Inciso Showerhead in Antique Brass

  • Fast #
  • Part #G58189713
  • Item #9084999
  • Manufacturer Part #58189-713
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall-fixing anti limestone and adjustable headshower
  • Flow: 9.0 l/min - [2.38 gpm]
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Inciso
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
4-13/20 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
2.38 gpm