This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Antique Brass

You last purchased this on
 
Gessi USA

Inciso Two Handle Widespread Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #G58014713
  • Item #7685394
  • Manufacturer Part #58014-713
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gessi USA

Inciso Two Handle Widespread Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #G58014713
  • Item #7685394
  • Manufacturer Part #58014-713
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Inciso
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection Size:
9/16 in
Faucet Height:
9-7/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-9/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/2 in
Spout Reach:
6-5/16 in
WaterSense Labeled:
No