Showerhead in Nickel PVD
Venti20 Showerhead in Nickel PVD
Frequently Purchased Together
Product Details
Product Details
- Wall mounted adjustable showerhead
- Flow: 9.0 l/min - [2.38 gpm]
Specifications
- Application:
- Bathroom
- CEC Compliant:
- For Sale in CA
- Collection:
- Venti20
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel PVD
- Diameter:
- 12-91/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm