This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve

You last purchased this on
 
Gessi USA

Via Manzoni 1/2 in. MPT Connection Pressure Balancing Valve

  • Fast #
  • Part #G09274031
  • Item #7083244
  • Manufacturer Part #09274-031
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gessi USA

Via Manzoni 1/2 in. MPT Connection Pressure Balancing Valve

  • Fast #
  • Part #G09274031
  • Item #7083244
  • Manufacturer Part #09274-031
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • In-wall pressure balance rough valve with 2-way diverter
  • 1/2 in connections
  • Non-shared function
  • Requires Certification

Specifications

Built-in Stops:
No
Collection:
Via Manzoni
Connection Type:
MPT
Faucet Valve Type:
Pressure Balancing
Flow Rate:
4.8 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure - Maximum:
43 psi
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
5-1/4 in