1/2 in. 150# Carbon Steel Flat Face Threaded Flange
1/2 in. 150# Carbon Steel Flat Face Threaded Flange
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-105
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Flange Type:
- Flat Face, Straight
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 150#