Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 27/64 in
- Diameter - Outside:
- 1-17/32 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- Package Quantity:
- Box of 100
- Product Type:
- Washer
- UL Listed:
- No