10 x 29 x 29 x 48 in. Steel Catch Basin
10 x 29 x 29 x 48 in. Steel Catch Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO H-25
- Diameter:
- 10 in
- Height:
- 48 in
- Length:
- 29 in
- Material:
- Steel
- Shape:
- Square
- Width:
- 29 in