This product requires certification to purchase.

4 x 15 x 15 x 24 in. Steel Catch Basin

You last purchased this on
 
Gibson Steel Basins

4 x 15 x 15 x 24 in. Steel Catch Basin

  • Fast #
  • Part #GGMCB1012204
  • Item #1893238
  • Manufacturer Part #GMCB10-1220HB-4
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gibson Steel Basins

4 x 15 x 15 x 24 in. Steel Catch Basin

  • Fast #
  • Part #GGMCB1012204
  • Item #1893238
  • Manufacturer Part #GMCB10-1220HB-4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Height:
20 in
Length:
15 in
Material:
Steel
Product Type:
Catch Basin, Grate
Shape:
Square
Width:
15 in