4 x 29 x 29 x 36-1/2 in. Steel Catch Basin
4 x 29 x 29 x 36-1/2 in. Steel Catch Basin
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO H-25
- Diameter:
- 4 in
- Height:
- 36-1/2 in
- Length:
- 29 in
- Material:
- Steel
- Shape:
- Square
- Width:
- 29 in