This product requires certification to purchase.

6 x 14-1/2 x 14-1/2 x 20 in. Steel Catch Basin

You last purchased this on
 
Gibson Steel Basins

6 x 14-1/2 x 14-1/2 x 20 in. Steel Catch Basin

  • Fast #
  • Part #GGMCB101220HB6
  • Item #2230265
  • Manufacturer Part #GMCB10-1220HB-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gibson Steel Basins

6 x 14-1/2 x 14-1/2 x 20 in. Steel Catch Basin

  • Fast #
  • Part #GGMCB101220HB6
  • Item #2230265
  • Manufacturer Part #GMCB10-1220HB-6
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Height:
20 in
Length:
14-1/2 in
Material:
Steel
Shape:
Square
Width:
14-1/2 in