Brass Hose Repair Coupling
Brass Hose Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- GSA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No