This product requires certification to purchase.

18 in. Grab Bar in Polished Chrome

You last purchased this on
 
Ginger

Chelsea 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G1162PC
  • Item #511935
  • Manufacturer Part #1162/PC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Chelsea 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G1162PC
  • Item #511935
  • Manufacturer Part #1162/PC
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • Two-post design
  • Includes Installation Hardware
  • Complements Chelsea product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Chelsea
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3 in
Height:
2-3/4 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.