This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Ginger

Chelsea Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #G1108NPN
  • Item #671065
  • Manufacturer Part #1108N/PN
4.4 out of 5 Customer Rating
Brand image
Ginger

Chelsea Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #G1108NPN
  • Item #671065
  • Manufacturer Part #1108N/PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • Double-post design with spring-loaded, non-separating roller
  • Includes Installation Hardware
  • Complements Chelsea product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Chelsea
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-3/4 in
Height:
2-9/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-9/16 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
3-3/4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752796051