This product requires certification to purchase.

Single Post Toilet Paper Holder with Shelf Polished Chrome

You last purchased this on
 
Ginger

Cinu Single Post Toilet Paper Holder with Shelf Polished Chrome

  • Fast #
  • Part #G47061PC
  • Item #4210904
  • Manufacturer Part #4706-1/PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Cinu Single Post Toilet Paper Holder with Shelf Polished Chrome

  • Fast #
  • Part #G47061PC
  • Item #4210904
  • Manufacturer Part #4706-1/PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Single-post design with open roller and tempered glass shelf
  • Includes Installation Hardware
  • Complements Cinu product series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cinu
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
1-1/16 in
Length:
4-7/8 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
15-1/16 in