2-3/4 x 72-1/2 in. Shower Rod Bracket in Satin Nickel
Columnar 2-3/4 x 72-1/2 in. Shower Rod Bracket in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
- Sold as pair
- Works with Straight Shower Rod only, sold separately
- Includes Installation Hardware
- Stainless Steel Hardware
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Columnar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-3/5 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/5 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round