This product requires certification to purchase.

36 x 20 in. Solid Brass Rectangle Pivot Portrait Mirror in Polished Nickel

You last purchased this on
 
Ginger

Columnar 36 x 20 in. Solid Brass Rectangle Pivot Portrait Mirror in Polished Nickel

  • Fast #
  • Part #G4542PN
  • Item #3695910
  • Manufacturer Part #4542/PN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Columnar 36 x 20 in. Solid Brass Rectangle Pivot Portrait Mirror in Polished Nickel

  • Fast #
  • Part #G4542PN
  • Item #3695910
  • Manufacturer Part #4542/PN
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid brass, two-post tilting mechanism
  • Frameless, beveled glass design
  • Easy-to-adjust viewing angle
  • Complements Columnar product series
  • Requires Certification

Specifications

Collection:
Columnar
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
36 in
Installation Type:
Wall Mount
Material:
Brass
Mirror Edge:
Beveled Edge
Product Type:
Rectangular Mirror
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Weight:
15.5 lb
Width:
20 in