Recessed Mount Toilet Tissue Holder in Polished Nickel
Columnar Recessed Mount Toilet Tissue Holder in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Recessed design with spring-loaded, non-separating roller
- Complements Columnar product series
- Wall Mount Design
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Columnar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-9/10 in
- Height:
- 7-3/10 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Material:
- Brass, Stainless Steel
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 1-9/10 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 7 in