This product requires certification to purchase.

Shower Rod Brackets Polished Chrome

You last purchased this on
 
Ginger

Columnar Shower Rod Brackets Polished Chrome

Brand image
You last purchased this on
 
Ginger

Columnar Shower Rod Brackets Polished Chrome

  • Fast #
  • Part #G4539BPC
  • Item #3695883
  • Manufacturer Part #4539B/PC
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Sold as pair
  • Works with Straight Shower Rod only, sold separately
  • Includes Installation Hardware
  • Stainless Steel Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Columnar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3/4 in
Diameter:
2-3/4 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Bracket
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
2-3/5 in



Call for Pricing
Call for Pricing