This product requires certification to purchase.

12-Ring Set Shower Curtain Open Front in Polished Chrome

You last purchased this on
 
Ginger

Empire 12-Ring Set Shower Curtain Open Front in Polished Chrome

  • Fast #
  • Part #G1139SRPC
  • Item #4077142
  • Manufacturer Part #1139SR/PC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Empire 12-Ring Set Shower Curtain Open Front in Polished Chrome

  • Fast #
  • Part #G1139SRPC
  • Item #4077142
  • Manufacturer Part #1139SR/PC
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Satin Nickel & Oil Rubbed Bronze
  • Solid Brass Construction
  • Sold as a set of 12 rings
  • Coordinates with Curved & Straight Shower Rods
  • Stainless Steel Hardware
  • Stylish shower rod brackets create Traditional look.
  • No visible mounting hardware
  • Requires Certification

Documents


Specifications

Collection:
Empire
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Brass
Product Type:
Shower Curtain Rings
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.