This product requires certification to purchase.

35 x 18 in. Solid Brass Frameless Mirror

You last purchased this on
 
Ginger

Empire 35 x 18 in. Solid Brass Frameless Mirror

  • Fast #
  • Part #G641N
  • Item #1477981
  • Manufacturer Part #641N
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Empire 35 x 18 in. Solid Brass Frameless Mirror

  • Fast #
  • Part #G641N
  • Item #1477981
  • Manufacturer Part #641N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available Finishes: Frameless
  • Frameless, beveled glass design
  • Concealed tilting mechanism (MTM-009) for customized viewing angle, optional
  • Complements Empire product series
  • Requires Certification

Specifications

Collection:
Empire
Height:
35 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
18 in