24 in. Shelf
Frame 24 in. Shelf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass construction
- Tempered glass with polished edges
- Complements Frame product series
- Supports 5 lbs. (2.26 kg.)
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- CSA Certified:
- No
- Collection:
- Frame
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-9/10 in
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 1-89/100 in
- Installation Type:
- Wall Mount
- Length:
- 25 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 5-9/10 in