24 in. Towel Bar in Polished Chrome
Frame 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass construction
- Complements Frame product series
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-89/100 in
- Base Plate Width:
- 24-97/100 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Frame
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-59/100 in
- Hardware Included:
- Yes
- Height:
- 1-89/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24-97/100 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 3-59/100 in