This product requires certification to purchase.

Frame Pivot Towel Hook in Polished Chrome

You last purchased this on
 
Ginger

Frame Pivot Towel Hook in Polished Chrome

  • Fast #
  • Part #G3005PC
  • Item #2498762
  • Manufacturer Part #3005/PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Frame Pivot Towel Hook in Polished Chrome

  • Fast #
  • Part #G3005PC
  • Item #2498762
  • Manufacturer Part #3005/PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Complements Frame product series
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.