1-9/25 in. Basket in Satin Nickel
Hotelier™ 1-9/25 in. Basket in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid brass frame
- Includes Installation Hardware
- Basket extends approximately 5-7/8" along each wall from corner
Specifications
- Collection:
- Hotelier™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-9/25 in
- Hardware Included:
- Yes
- Height:
- 6 in
- Length:
- 7-87/100 in
- Material:
- Brass
- Product Type:
- Basket
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 4-19/25 in