This product requires certification to purchase.

2-5/16 in. Basket in Polished Chrome

Ginger

Hotelier™ 2-5/16 in. Basket in Polished Chrome

  • Fast #
  • Part #G552GPC
  • Item #2914609
  • Manufacturer Part #552G/PC
4.8 out of 5 Customer Rating
Brand image
Ginger

Hotelier™ 2-5/16 in. Basket in Polished Chrome

  • Fast #
  • Part #G552GPC
  • Item #2914609
  • Manufacturer Part #552G/PC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid brass frame
  • Basket extends approximately 5-9/16" from the wall
  • Basket has a running length of approximately 15-3/8"
  • Includes Installation Hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Hotelier™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-11/20 in
Hardware Included:
Yes
Height:
2-19/50 in
Installation Type:
Wall Mount
Length:
15-7/20 in
Material:
Brass
Number of Shelves:
1
Product Type:
Basket
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752867485
Width:
5-11/20 in