2-7/20 in. Basket in Polished Chrome
Hotelier™ 2-7/20 in. Basket in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass frame
- Includes Installation Hardware
- Basket extends approximately 5-7/8" along each wall from corner
Specifications
- Collection:
- Hotelier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/20 in
- Hardware Included:
- Yes
- Height:
- 2-5/16 in
- Length:
- 7-87/100 in
- Material:
- Brass
- Product Type:
- Basket
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 4-19/25 in