This product requires certification to purchase.

12 in. Shelf with Towel Bar in Satin Nickel

You last purchased this on
 
Ginger

Kubic 12 in. Shelf with Towel Bar in Satin Nickel

  • Fast #
  • Part #G4619T12SN
  • Item #4210874
  • Manufacturer Part #4619T-12/SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Kubic 12 in. Shelf with Towel Bar in Satin Nickel

  • Fast #
  • Part #G4619T12SN
  • Item #4210874
  • Manufacturer Part #4619T-12/SN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Tempered Glass
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kubic
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Brass, Glass
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.