24 in. Shelf Plain Rosette in Polished Chrome
Kubic 24 in. Shelf Plain Rosette in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Tempered Glass
Specifications
- Collection:
- Kubic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Tempered
- Height:
- 1-4/5 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Glass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 5-3/5 in