This product requires certification to purchase.

3 Robe Hook in Polished Nickel

You last purchased this on
 
Ginger

Kubic 3 Robe Hook in Polished Nickel

Brand image
You last purchased this on
 
Ginger

Kubic 3 Robe Hook in Polished Nickel

  • Fast #
  • Part #G4610TPN
  • Item #4210835
  • Manufacturer Part #4610T/PN
5 out of 5 Customer Rating
3 Robe Hook

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Kubic product series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kubic
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
2 in
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
Number of Hooks:
3
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.