34 x 16 in. Frameless Rectangle Mirror
Kubic 34 x 16 in. Frameless Rectangle Mirror
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Frameless
- Frameless, beveled glass design
- Complements Kubic product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CSA Certified:
- No
- Collection:
- Kubic
- Glass Type:
- Beveled
- Height:
- 34 in
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Rectangular Mirror
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Rectangular
- Style:
- Contemporary
- Weight:
- 15.15 lb
- Width:
- 19/100 in