This product requires certification to purchase.

Replacement Shade with Collar Cased Opal in Polished Chrome

You last purchased this on
 
Ginger

Kubic Replacement Shade with Collar Cased Opal in Polished Chrome

  • Fast #
  • Part #G3681GOPC
  • Item #2914181
  • Manufacturer Part #3681-G-O/PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Kubic Replacement Shade with Collar Cased Opal in Polished Chrome

  • Fast #
  • Part #G3681GOPC
  • Item #2914181
  • Manufacturer Part #3681-G-O/PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Kubic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
ETL Listed:
No
Glass Type:
Satin Etched Cased Opal
Material:
Glass
UL Listed:
No