This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Ginger

Kubic Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G4607PC
  • Item #4210865
  • Manufacturer Part #4607/PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Kubic Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G4607PC
  • Item #4210865
  • Manufacturer Part #4607/PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Single-post, vertical open roller design
  • Includes Installation Hardware
  • Complements Kubic product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Kubic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Included:
Yes
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.