This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel

You last purchased this on
 
Ginger

Kubic Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #G4609SN
  • Item #4210872
  • Manufacturer Part #4609/SN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Kubic Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #G4609SN
  • Item #4210872
  • Manufacturer Part #4609/SN
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Single-post design with two open rollers
  • Includes Installation Hardware
  • Complements Kubic product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kubic
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-11/16 in
GSA Approved:
No
Hardware Included:
No
Height:
1-3/4 in
IAPMO Listed:
No
Length:
10-9/16 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.